Motion
MSPX-3-3-F
Clamp-on Rigid Coupling - MSPX Series, Steel, Bore - Side 1: 3 mm, Bore - Side 2: 3 mm
MI ITEM #06266268
MFR #MSPX-3-3-F
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - MSPX Series, Steel, Bore - Side 1: 3 mm, Bore - Side 2: 3 mm
MI ITEM #06266268
MFR #MSPX-3-3-F

Mfr description
MSPX-3-3-F TWO-PIECE RIGID COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore - Side 1
    3 mm
  • Bore - Side 2
    3 mm
  • Bore Diameter
    3 mm
  • Bore Size
    0.1180 in
  • Coupling Length
    22 mm
  • Outside Diameter
    15 mm
  • Overall Length
    22 mm
  • Screw Size
    M2
  • Weight
    0.055 lb

Details

  • Bore Tolerance
    +0.050 mm / +0.012 mm
  • Coupling Material
    Steel
  • Coupling Type
    Two-Piece Clamp
  • Harmonization Code
    8483.60.8000
  • Material
    1215 Carbon Steel
  • Maximum Speed
    4000 rpm
  • Number Of Locking Screws
    8
  • Product Type
    Clamp-On Rigid Couplings
  • Screw Material
    Alloy Steel
  • Series
    MSPX
  • Temperature Rating
    -40 to 350 °F
  • Torque Capacity
    0.44 ft-lbs
  • UPC_NO
    63452921630

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)