Motion
MWC30-11-10-A
Clamp-on Rigid Coupling - 6, 1.1810 in OD, 3.0000 in Length, 7075 Aluminum
MI ITEM #06266270
MFR #MWC30-11-10-A
List Price$159.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - 6, 1.1810 in OD, 3.0000 in Length, 7075 Aluminum
MI ITEM #06266270
MFR #MWC30-11-10-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$159.62/each for your price

Overview

Mfr description
MWC30-11-10-A 4-BEAM CLAMP COUPLING

Specifications

  • Bore - Side 1
    11 mm
  • Bore - Side 2
    10 mm
  • Number Of Beams
    6
  • Outside Diameter
    1.1810 in
  • Overall Length
    3.0000 in
  • Length Through Bore
    0.7170 in
  • Material
    7075 Aluminum
  • Torque Capacity
    4.87 ft-lbs
  • Torsional Stiffness
    0.930 N-m/deg
  • Bore Tolerance
    +0.025 mm to -0.000 mm
  • Weight
    0.170 lb
  • Harmonization Code
    8483.60.8000
  • Series
    MW-Series 4 Beam Coupling
  • UPC_NO
    63452921265

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought