Motion
QCL-4-A
Ruland QCL-4-A - Quick Clamping Shaft Collar, One-Piece, Bore 0.2500", OD 1.496", W 0.394", 6061 Aluminum Body, 6063 Aluminum Handle
MI ITEM #06266279
MFR #QCL-4-A
List Price$55.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland QCL-4-A - Quick Clamping Shaft Collar, One-Piece, Bore 0.2500", OD 1.496", W 0.394", 6061 Aluminum Body, 6063 Aluminum Handle
MI ITEM #06266279
MFR #QCL-4-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$55.81/each for your price

Overview

Mfr description
QCL-4-A QUICK CLAMPING SHAFT COLLAR

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Quick Clamp w/Lever
  • Bore Diameter
    0.2500 in
  • Construction
    One Piece - Split
  • Outside Diameter
    1.4960 in
  • Bore Size
    0.2500 in
  • Width
    0.3940 in
  • Material
    Aluminum
  • Finish
    Gold Handle
  • Screw Material
    18-8 300 Series Stainless Steel
  • Screw Size
    M3
  • Weight
    0.056 lb
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • Manufacturer Catalog Number
    QCL-4-A
  • UPC_NO
    63452913708

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text