Motion
SPX-2-2-SS
Clamp-on Rigid Coupling - SPX Series, Stainless Steel, Bore - Side 1: 0.1250 in, Bore - Side 2: 0.1250 in
Mi Item #06266281
MFR #SPX-2-2-SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - SPX Series, Stainless Steel, Bore - Side 1: 0.1250 in, Bore - Side 2: 0.1250 in
Mi Item #06266281
MFR #SPX-2-2-SS

Mfr description
SPX-2-2-SS TWO-PIECE RIGID COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore - Side 1
    0.1250 in
  • Bore - Side 2
    0.1250 in
  • Bore Diameter
    0.1250 in
  • Bore Size
    0.1250 in
  • Clearance Diameter Max
    0.5780 in
  • Coupling Length
    0.8125 in
  • Outside Diameter
    0.5000 in
  • Overall Length
    0.8125 in
  • Screw Size
    #2-56
  • Weight
    0.037 lb

Details

  • Bore Tolerance
    +0.0020 in / +0.0005 in
  • Coupling Material
    Stainless Steel
  • Coupling Type
    Two-Piece Clamp
  • Harmonization Code
    8483.60.8000
  • Lubrication
    Maintenance Free
  • Material
    303 Stainless Steel
  • Maximum Speed
    4000 rpm
  • Number Of Locking Screws
    8
  • Product Type
    Clamp-On Rigid Couplings
  • Screw Material
    18-8 300 Series Stainless Steel
  • Series
    SPX
  • Temperature Rating
    -40 to 350 °F
  • Torque Capacity
    0.32 ft-lbs
  • Torque Rating (in-lb)
    11 in-lb
  • UPC_NO
    63452921607
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)