Motion
BCK16-6-4-A
Ruland BCK16-6-4-A - Bellows Coupling, Clamp Style with Keyways, Bores 0.375"x0.250", Keyways 3/32"xNK, OD 1.000", L 1.313", 2024 or 7075 Aluminum Hubs, 321 Stainless Steel Bellows
MI ITEM #06266282
MFR #BCK16-6-4-A
Price$235.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland BCK16-6-4-A - Bellows Coupling, Clamp Style with Keyways, Bores 0.375"x0.250", Keyways 3/32"xNK, OD 1.000", L 1.313", 2024 or 7075 Aluminum Hubs, 321 Stainless Steel Bellows
MI ITEM #06266282
MFR #BCK16-6-4-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$235.76/each

Specifications

Dimensions

  • Bore Size
    0.3750 in
  • Length Through Bore
    0.6260 in
  • Outside Diameter
    1 in
  • Weight
    0.069 lb

Details

  • Dynamic Torque Non Reversing
    3.40 N-m
  • Dynamic Torque Reversing
    3.40 N-m
  • Series
    BCK
  • Torque Capacity
    5 ft-lbs
  • Torsional Stiffness
    244 in-lb/deg
  • UPC_NO
    63452916434

Overview

Mfr description
BCK16-6-4-A CLAMP BELLOWS COUPLING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought