Motion
BCK16-8-5-A
Ruland BCK16-8-5-A - Bellows Coupling, Clamp Style with Keyways, Bores 0.500"x0.313", Keyways 1/8"xNK, OD 1.000", L 1.313", 2024 or 7075 Aluminum Hubs, 321 Stainless Steel Bellows
MI ITEM #06266286
MFR #BCK16-8-5-A
List Price$235.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland BCK16-8-5-A - Bellows Coupling, Clamp Style with Keyways, Bores 0.500"x0.313", Keyways 1/8"xNK, OD 1.000", L 1.313", 2024 or 7075 Aluminum Hubs, 321 Stainless Steel Bellows
MI ITEM #06266286
MFR #BCK16-8-5-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$235.76/each for your price

Overview

Mfr description
BCK16-8-5-A CLAMP BELLOWS COUPLING

Specifications

  • Outside Diameter
    1 in
  • Bore Size
    0.5000 in
  • Torque Capacity
    5 ft-lbs
  • Length Through Bore
    0.6260 in
  • Torsional Stiffness
    244 in-lb/deg
  • Dynamic Torque Non Reversing
    3.40 N-m
  • Dynamic Torque Reversing
    3.40 N-m
  • Series
    BCK
  • Weight
    0.069 lb
  • UPC_NO
    63452916438

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text