Motion
BCK26-6-6-A
Ruland BCK26-6-6-A - Bellows Coupling, Clamp Style with Keyways, Bores 0.375"x0.375", Keyways 3/32"x3/32", OD 1.625", L 2.000", 2024 or 7075 Aluminum Hubs, 321 Stainless Steel Bellows
MI ITEM #06266294
MFR #BCK26-6-6-A
Your Price$265.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland BCK26-6-6-A - Bellows Coupling, Clamp Style with Keyways, Bores 0.375"x0.375", Keyways 3/32"x3/32", OD 1.625", L 2.000", 2024 or 7075 Aluminum Hubs, 321 Stainless Steel Bellows
MI ITEM #06266294
MFR #BCK26-6-6-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$265.76/each(List $305.63)

Overview

Mfr description
BCK26-6-6-A CLAMP BELLOWS COUPLING

Specifications

  • Outside Diameter
    1.6250 in
  • Bore Size
    0.3750 in
  • Torque Capacity
    20.83 ft-lbs
  • Length Through Bore
    0.9460 in
  • Torsional Stiffness
    550 in-lb/deg
  • Dynamic Torque Non Reversing
    14 N-m
  • Dynamic Torque Reversing
    3.40 N-m
  • Series
    BCK
  • Weight
    0.305 lb
  • UPC_NO
    63452916607

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text