Motion
BCK32-8-8-A
Ruland BCK32-8-8-A - Bellows Coupling, Clamp Style with Keyways, Bores 0.500"x0.500", Keyways 1/8"x1/8", OD 2.000", L 2.313", 2024 or 7075 Aluminum Hubs, 321 Stainless Steel Bellows
MI ITEM #06266296
MFR #BCK32-8-8-A
Your Price$319.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland BCK32-8-8-A - Bellows Coupling, Clamp Style with Keyways, Bores 0.500"x0.500", Keyways 1/8"x1/8", OD 2.000", L 2.313", 2024 or 7075 Aluminum Hubs, 321 Stainless Steel Bellows
MI ITEM #06266296
MFR #BCK32-8-8-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$319.60/each(List $367.54)

Overview

Mfr description
BCK32-8-8-A CLAMP BELLOWS COUPLING

Specifications

  • Outside Diameter
    2 in
  • Bore Size
    0.5000 in
  • Torque Capacity
    33.33 ft-lbs
  • Length Through Bore
    1.0990 in
  • Torsional Stiffness
    950 in-lb/deg
  • Dynamic Torque Non Reversing
    22.60 N-m
  • Dynamic Torque Reversing
    3.40 N-m
  • Series
    BCK
  • Weight
    0.440 lb
  • UPC_NO
    63452916750

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text