Motion
CLX-5-5-A
Clamp-on Rigid Coupling - CLX Series, Aluminum, Bore - Side 1: 0.3125 in, Bore - Side 2: 0.3125 in
Mi Item #06266311
MFR #CLX-5-5-A
Price$70.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - CLX Series, Aluminum, Bore - Side 1: 0.3125 in, Bore - Side 2: 0.3125 in
Mi Item #06266311
MFR #CLX-5-5-A

Mfr description
CLX-5-5-A ONE-PIECE RIGID COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$70.11/each

Specifications

Dimensions

  • Bore - Side 1
    0.3125 in
  • Bore - Side 2
    0.3125 in
  • Bore Diameter
    0.3125 in
  • Bore Size
    0.3130 in
  • Clearance Diameter Max
    1.0330 in
  • Coupling Length
    1.3750 in
  • Outside Diameter
    0.8750 in
  • Overall Length
    3.0000 in
  • Screw Size
    #6-32
  • Weight
    0.066 lb

Details

  • Bore Tolerance
    +.002 in / +.0005 in
  • Coupling Material
    Aluminum
  • Harmonization Code
    8483.60.8000
  • Lubrication
    Maintenance Free
  • Material
    2024 Aluminum
  • Maximum Speed
    4000 rpm
  • Number Of Locking Screws
    4
  • Product Type
    Clamp-On Rigid Couplings
  • Screw Material
    Alloy Steel with Nypatch
  • Series
    CLX
  • Torque Capacity
    35 ft-lbs
  • UPC_NO
    63452911235
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)