Motion
CLX-5-5-F
Clamp-on Rigid Coupling - CLX Series, Bore - Side 1: 0.3125 in, Bore - Side 2: 0.3125 in
Mi Item #06266312
MFR #CLX-5-5-F
Price$66.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - CLX Series, Bore - Side 1: 0.3125 in, Bore - Side 2: 0.3125 in
Mi Item #06266312
MFR #CLX-5-5-F

Mfr description
CLX-5-5-F ONE-PIECE RIGID COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.99/each

Specifications

Dimensions

  • Bore - Side 1
    0.3125 in
  • Bore - Side 2
    0.3125 in
  • Bore Size
    0.3130 in
  • Clearance Diameter Max
    1.0330 in
  • Coupling Length
    1.3750 in
  • Outside Diameter
    0.8750 in
  • Screw Size
    #6-32
  • Weight
    0.185 lb

Details

  • Bore Tolerance
    +.002 in / +.0005 in
  • Material
    1215 Carbon Steel
  • Product Type
    Clamp-On Rigid Couplings
  • Screw Material
    Alloy Steel with Nypatch
  • Series
    CLX
  • Torque Capacity
    40 ft-lbs
  • UPC_NO
    63452911236
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)