Motion
ENCL25-5-SS
Ruland ENCL25-5-SS - Shaft Collar, Thin Line, One-Piece, Bore 0.3125", OD 0.984", W 0.236", 303 Stainless Steel
MI ITEM #06266387
MFR #ENCL25-5-SS
Your Price$22.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland ENCL25-5-SS - Shaft Collar, Thin Line, One-Piece, Bore 0.3125", OD 0.984", W 0.236", 303 Stainless Steel
MI ITEM #06266387
MFR #ENCL25-5-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$22.79/each(List $31.45)

Overview

Mfr description
ENCL25-5-SS ONE-PIECE CLAMP COLLAR

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    0.3125 in
  • Construction
    One Piece - Split
  • Outside Diameter
    0.9840 in
  • Bore Size
    0.3125 in
  • Width
    0.2360 in
  • Material
    Stainless Steel
  • Clearance Diameter Max
    1.0730 in
  • Finish
    Bright
  • Screw Material
    18-8 300 Series Stainless Steel
  • Screw Size
    M2.5x8
  • Weight
    0.048 lb
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • Manufacturer Catalog Number
    ENCL25-5-SS
  • UPC_NO
    63452913796

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text