Motion
ENSP20-5-SS
Ruland ENSP20-5-SS - Shaft Collar, Thin Line, Two-Piece, Bore 0.3125", OD 0.787", W 0.217", 303 Stainless Steel
MI ITEM #06266408
MFR #ENSP20-5-SS
List Price$39.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland ENSP20-5-SS - Shaft Collar, Thin Line, Two-Piece, Bore 0.3125", OD 0.787", W 0.217", 303 Stainless Steel
MI ITEM #06266408
MFR #ENSP20-5-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$39.63/each for your price

Overview

Mfr description
ENSP20-5-SS TWO-PIECE CLAMP COLLAR

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    0.3125 in
  • Construction
    Two Piece - Split
  • Outside Diameter
    0.7870 in
  • Bore Size
    0.3125 in
  • Width
    0.2170 in
  • Material
    Stainless Steel
  • Clearance Diameter Max
    0.8460 in
  • Finish
    Bright
  • Screw Material
    18-8 300 Series Stainless Steel
  • Screw Size
    M2x6
  • Weight
    0.024 lb
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • Manufacturer Catalog Number
    ENSP20-5-SS
  • UPC_NO
    63452913890

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text