Motion
ENSP30-4-SS
Ruland ENSP30-4-SS - Shaft Collar, Thin Line, Two-Piece, Bore 0.2500", OD 1.181", W 0.315", 303 Stainless Steel
MI ITEM #06266415
MFR #ENSP30-4-SS
List Price$53.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland ENSP30-4-SS - Shaft Collar, Thin Line, Two-Piece, Bore 0.2500", OD 1.181", W 0.315", 303 Stainless Steel
MI ITEM #06266415
MFR #ENSP30-4-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$53.27/each for your price

Overview

Mfr description
ENSP30-4-SS TWO-PIECE CLAMP COLLAR

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    0.2500 in
  • Construction
    Two Piece - Split
  • Outside Diameter
    1.1810 in
  • Bore Size
    0.2500 in
  • Width
    0.3150 in
  • Material
    Stainless Steel
  • Clearance Diameter Max
    1.2700 in
  • Finish
    Bright
  • Screw Material
    18-8 300 Series Stainless Steel
  • Screw Size
    M3x10
  • Weight
    0.089 lb
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • Manufacturer Catalog Number
    ENSP30-4-SS
  • UPC_NO
    63452913930

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought