Motion
MBC19-8-7-A
Ruland MBC19-8-7-A - Bellows Coupling, Clamp Style, Bores 8mmx7mm, OD 19.1mm, L 30.2mm, 2024 or 7075 Aluminum Hubs, 321 Stainless Steel Bellows
MI ITEM #06266437
MFR #MBC19-8-7-A
List Price$214.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland MBC19-8-7-A - Bellows Coupling, Clamp Style, Bores 8mmx7mm, OD 19.1mm, L 30.2mm, 2024 or 7075 Aluminum Hubs, 321 Stainless Steel Bellows
MI ITEM #06266437
MFR #MBC19-8-7-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$214.49/each for your price

Overview

Mfr description
MBC19-8-7-A CLAMP BELLOWS COUPLING

Specifications

  • Outside Diameter
    0.7500 in
  • Bore Size
    0.3150 in
  • Torque Capacity
    3.33 ft-lbs
  • Length Through Bore
    0.5700 in
  • Torsional Stiffness
    14 N-m/deg
  • Dynamic Torque Non Reversing
    2.25 N-m
  • Dynamic Torque Reversing
    11.30 N-m
  • Series
    MBC
  • Weight
    0.033 lb
  • UPC_NO
    63452914033

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text