Motion
MDCS19-7-5-A
Complete Disc Coupling - Series MDCS, 0.7500 in OD, 23 mm OAL
MI ITEM #06266458
MFR #MDCS19-7-5-A
Price$149.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Complete Disc Coupling - Series MDCS, 0.7500 in OD, 23 mm OAL
MI ITEM #06266458
MFR #MDCS19-7-5-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$149.56/each

Specifications

Dimensions

  • Angular Misalignment
    1 °
  • Axial Misalignment
    0.0040 in
  • Bore - Side 1
    7 mm
  • Bore - Side 2
    5 mm
  • Length Through Bore
    0.4410 in
  • Outside Diameter
    0.7500 in
  • Overall Length
    23 mm
  • Weight
    0.033 lb

Details

  • Dynamic Torque Non Reversing
    1.40 N-m
  • Dynamic Torque Reversing
    11.30 N-m
  • Material
    Stainless Steel Disc Springs
  • Number Of Discs
    1
  • Product Type
    Complete Disc Couplings
  • Series
    MDCS
  • Torque Capacity
    2.08 ft-lbs
  • UPC_NO
    63452921045

Overview

Mfr description
MDCS19-7-5-A CLAMP 1 DISC COUPLING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought