Motion
MWC25-10-7-A
Clamp-on Rigid Coupling - MW-Series 4 Beam Coupling Series, Aluminum, Bore - Side 1: 10 mm, Bore - Side 2: 7 mm
MI ITEM #06266531
MFR #MWC25-10-7-A
List Price$107.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - MW-Series 4 Beam Coupling Series, Aluminum, Bore - Side 1: 10 mm, Bore - Side 2: 7 mm
MI ITEM #06266531
MFR #MWC25-10-7-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$107.08/each for your price

Overview

Mfr description
MWC25-10-7-A 4-BEAM CLAMP COUPLING

Specifications

  • Bore - Side 1
    10 mm
  • Bore - Side 2
    7 mm
  • Coupling Material
    Aluminum
  • Outside Diameter
    0.9840 in
  • Overall Length
    30 mm
  • Torque Capacity
    2.29 ft-lbs
  • Bore Size
    0.3940 in
  • Screw Material
    Alloy Steel
  • Coupling Length
    30 mm
  • Screw Type / Material
    Socket Head Cap Screw
  • Series
    MW-Series 4 Beam Coupling
  • Angular Misalignment
    3 °
  • Parallel Misalignment
    0.0150 in
  • Bore Tolerance
    +0.025 mm to -0.000 mm
  • Temperature Rating
    -40 to 225 °F
  • Weight
    0.092 lb
  • Harmonization Code
    8483.60.8000
  • Bore Diameter
    7 mm
  • Length Through Bore
    0.5590 in
  • UPC_NO
    63452921259
  • Lubrication
    Maintenance Free
  • Number Of Locking Screws
    2
  • Material
    7075 Aluminum
  • Screw Size
    M3
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought