Motion
SPX-3-3-F
Clamp-on Rigid Coupling - SPX Series, Steel, Bore - Side 1: 0.1875 in, Bore - Side 2: 0.1875 in
MI ITEM #06266538
MFR #SPX-3-3-F
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - SPX Series, Steel, Bore - Side 1: 0.1875 in, Bore - Side 2: 0.1875 in
MI ITEM #06266538
MFR #SPX-3-3-F

Mfr description
SPX-3-3-F TWO-PIECE RIGID COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore - Side 1
    0.1875 in
  • Bore - Side 2
    0.1875 in
  • Bore Size
    0.1880 in
  • Clearance Diameter Max
    0.6510 in
  • Coupling Length
    0.8750 in
  • Outside Diameter
    0.5625 in
  • Screw Size
    #2-56
  • Weight
    0.046 lb

Details

  • Bore Tolerance
    +0.0020 in / +0.0005 in
  • Coupling Material
    Steel
  • Material
    1215 Carbon Steel
  • Maximum Speed
    4000 rpm
  • Number Of Locking Screws
    8
  • Product Type
    Clamp-On Rigid Couplings
  • Screw Material
    Alloy Steel
  • Series
    SPX
  • Torque Capacity
    0.50 ft-lbs
  • UPC_NO
    63452921608

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)