Motion
DCS36-8-8-A
Complete Disc Coupling - Series DCS, 2.2500 in OD, 2.3125 in OAL
MI ITEM #06266551
MFR #DCS36-8-8-A
List Price$346.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Complete Disc Coupling - Series DCS, 2.2500 in OD, 2.3125 in OAL
MI ITEM #06266551
MFR #DCS36-8-8-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$346.79/each for your price

Overview

Mfr description
DCS36-8-8-A CLAMP 1 DISC COUPLING

Specifications

  • Series
    DCS
  • Bore Size
    0.5000 in
  • Angular Misalignment
    1 °
  • Overall Length
    2.3125 in
  • Axial Misalignment
    0.0150 in
  • Outside Diameter
    2.2500 in
  • Torque Capacity
    37.50 ft-lbs
  • Length Through Bore
    1.0850 in
  • Number Of Discs
    1
  • Dynamic Torque Non Reversing
    25.45 N-m
  • Dynamic Torque Reversing
    1.40 N-m
  • Weight
    0.405 lb
  • UPC_NO
    63452909142
  • Material
    Stainless Steel Disc Springs
  • Product Type
    Complete Disc Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text