Motion
MJC41-11-A CLAMP JAW COUPLING HUB

RULAND MANUFACTURING CO
MJC41-11-A CLAMP JAW COUPLING HUB

Ruland MJC41-11-A - Jaw Coupling Hub, Clamp Style, Bore 11mm, OD 41.3mm, L 53.0mm, 2024 or 7075 Aluminum
MI ITEM #06266613
MFR #MJC41-11-A CLAMP JAW COUPLING HUB
Price$91.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
MJC41-11-A CLAMP JAW COUPLING HUB

Ruland MJC41-11-A - Jaw Coupling Hub, Clamp Style, Bore 11mm, OD 41.3mm, L 53.0mm, 2024 or 7075 Aluminum
MI ITEM #06266613
MFR #MJC41-11-A CLAMP JAW COUPLING HUB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$91.20/each

Specifications

Dimensions

  • Length Through Bore
    0.7100 in
  • Outside Diameter
    1.6250 in

Details

  • Material
    2024 or 7075 Aluminum
  • Operating Temperature Range
    -23 °C to 82 °C
  • Product Type
    Oldham Coupling Hubs
  • Series
    MJC
  • UPC_NO
    63452910964

Overview

Mfr description
MJC41-11-A CLAMP JAW COUPLING HUB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought