Motion
MJC57-32-A CLAMP JAW COUPLING HUB

RULAND MANUFACTURING CO
MJC57-32-A CLAMP JAW COUPLING HUB

Ruland MJC57-32-A - Jaw Coupling Hub, Clamp Style, Bore 32mm, OD 57.2mm, L 80.0mm, 2024 or 7075 Aluminum
Mi Item #06266623
MFR #MJC57-32-A CLAMP JAW COUPLING HUB
Price$118.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
MJC57-32-A CLAMP JAW COUPLING HUB

Ruland MJC57-32-A - Jaw Coupling Hub, Clamp Style, Bore 32mm, OD 57.2mm, L 80.0mm, 2024 or 7075 Aluminum
Mi Item #06266623
MFR #MJC57-32-A CLAMP JAW COUPLING HUB

Mfr description
MJC57-32-A CLAMP JAW COUPLING HUB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$118.82/each

Specifications

Dimensions

  • Length Through Bore
    1.1300 in
  • Outside Diameter
    2.2500 in

Details

  • Material
    2024 or 7075 Aluminum
  • Operating Temperature Range
    -23 °C to 82 °C
  • Product Type
    Oldham Coupling Hubs
  • Series
    MJC
  • UPC_NO
    63452911027
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)