Motion
MWC25-9-7-A
Clamp-on Rigid Coupling - 6, 0.9840 in OD, 3.0000 in Length, 7075 Aluminum
MI ITEM #06266627
MFR #MWC25-9-7-A
List Price$107.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - 6, 0.9840 in OD, 3.0000 in Length, 7075 Aluminum
MI ITEM #06266627
MFR #MWC25-9-7-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$107.08/each for your price

Overview

Mfr description
MWC25-9-7-A 4-BEAM CLAMP COUPLING

Specifications

  • Bore - Side 1
    9 mm
  • Bore - Side 2
    7 mm
  • Number Of Beams
    6
  • Outside Diameter
    0.9840 in
  • Overall Length
    3.0000 in
  • Length Through Bore
    0.5590 in
  • Material
    7075 Aluminum
  • Torque Capacity
    2.29 ft-lbs
  • Torsional Stiffness
    1.750 N-m/deg
  • Bore Tolerance
    +0.025 mm to -0.000 mm
  • Weight
    0.092 lb
  • Series
    MW-Series 4 Beam Coupling
  • UPC_NO
    63452921263

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought