Motion
MWC30-9-9-A
Clamp-on Rigid Coupling - 6, 1.1810 in OD, 38 mm Length, 7075 Aluminum
Mi Item #06266631
MFR #MWC30-9-9-A
Price$159.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - 6, 1.1810 in OD, 38 mm Length, 7075 Aluminum
Mi Item #06266631
MFR #MWC30-9-9-A

Mfr description
MWC30-9-9-A 4-BEAM CLAMP COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$159.62/each

Specifications

Dimensions

  • Bore - Side 1
    9 mm
  • Bore - Side 2
    9 mm
  • Length Through Bore
    0.7170 in
  • Outside Diameter
    1.1810 in
  • Overall Length
    38 mm
  • Weight
    0.170 lb

Details

  • Bore Tolerance
    +0.025 mm to -0.000 mm
  • Material
    7075 Aluminum
  • Number Of Beams
    6
  • Series
    MW-Series 4 Beam Coupling
  • Torque Capacity
    5.09 ft-lbs
  • Torsional Stiffness
    0.710 N-m/deg
  • UPC_NO
    63452921270
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)