Specifications
Dimensions
- Body Size50
- Port Size3/4 BSPT
- Weight0.94 kg
Details
- Bowl MaterialPolycarbonate
- Manufacturer Catalog
- Manufacturer Product Page
- Recommended LubricantsClass 1 Turbine Oil (ISO VG 32)
- SeriesAL
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)