Motion
66253344381

NORTON ABRASIVES
66253344381

BlueFire Portable Snagging Wheel - Maximum RPM: 18145 RPM, Package Qty: 10
Mi Item #06267248
MFR #66253344381
Price$44.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253344381

BlueFire Portable Snagging Wheel - Maximum RPM: 18145 RPM, Package Qty: 10
Mi Item #06267248
MFR #66253344381

Mfr description
66253344381 2 X 3 X 5/8-11 CONE WHEEL
  • More friable zirconia alumina abrasive grain promotes higher metal removal rates, faster, freer-cutting than standard zirconia alumina blends, with up to 5X the life of aluminum oxide products
  • Durable resin bond technologies provide better grinding action
  • Higher metal removal rates on medium- and high-pressure applications than older zirconia grain; up to 129% increase in G-Ratio
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$44.57/each

Specifications

Dimensions

  • Center Hole Diameter  
    5/8 in-11
  • Wheel Diameter  
    2.0000 in
  • Wheel Thickness  
    3.0000 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Grade
    Coarse
  • Long Description
    The 66253344381 is a Type 16 Portable Snagging Wheel made with Zirconia Alumina abrasive featuring a 2.0000 in wheel diameter, 3.0000 in wheel thickness, 5/8 in-11 center hole, and Coarse grade, suitable for heavy-duty grinding.
  • Material
    Zirconia Alumina
  • Max Rpm
    18145 rpm
  • Package Quantity
    10
  • UPC_NO
    66253344381
  • Wheel Type
    Type 16
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)