Specifications
Dimensions
- Overall Length8 in
Details
- Blade MaterialAlloy Steel
- Finish CoatingRubber Liner
- Manufacturer Catalog NumberS2376105A
- Tip StylePhillips
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)