Motion
08B-2-23TL-1610

PT INTERNATIONAL CORP
08B-2-23TL-1610

TL Bushed Sprocket - 23 Teeth, 1610 Bushing, Steel Material
MI ITEM #06267431
MFR #08B-2-23TL-1610
Price$184.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PT INTERNATIONAL CORP
08B-2-23TL-1610

TL Bushed Sprocket - 23 Teeth, 1610 Bushing, Steel Material
MI ITEM #06267431
MFR #08B-2-23TL-1610

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$184.85/each

Specifications

Dimensions

  • Bushing Size
    1610
  • Chain Roller Diameter
    8.51 mm
  • Chain Roller Width
    7.75 mm

Details

  • Bore Type
    Bushed
  • Bushing Type
    Taper Lock Bushing
  • Chain Number & Pitch
    08B / 1/2 in
  • Hub Type
    B
  • Manufacturer Upc Number
    80067500636
  • Material
    Steel
  • Number Of Strands Across
    2
  • Number Of Teeth
    23
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    80067500636

Overview

Mfr description
08B-2-23TL-1610 23 TOOTH 08B CHAIN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought