Overview
Mfr description
CDQ2L32-200DCZ-F79WL COMPACT CYLINDER,
Specifications
- Compact Cylinder TypeLong Stroke
- Bore Diameter
- Country of OriginUS
- Stroke200 mm
- Piston ActionDouble-Acting
- Rod TypeSingle Rod
- Auto-SwitchReed, 24VDC max, LED, Horizontal
- Cylinder SeriesCQ2
- Manufacturer Catalog
- Made to OrderYes
- Mounting TypeFoot
- SeriesCQ2-Z
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data