Motion
RAR1008

ENERPAC
RAR1008

Single-Acting, 100 ton Capacity, 7.8700 in Stroke, 15.8000 in Retracted, 23.6700 in Extended
Mi Item #06267526
MFR #RAR1008
Price$17,452.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
RAR1008

Single-Acting, 100 ton Capacity, 7.8700 in Stroke, 15.8000 in Retracted, 23.6700 in Extended
Mi Item #06267526
MFR #RAR1008

Mfr description
RAR1008 CYL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17,452.49/each

Specifications

Dimensions

  • Extended Height
    23.6700 in
  • Retracted Height
    15.8000 in
  • Stroke  
    7.8700 in

Details

  • Actuation
    Single-Acting
  • Cylinder Capacity
    100 ton
  • Oil Capacity
    174.6400 in³
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)