Motion
BB3-02MG
Standard Air Regulator - 1/4 in Inlet Port, NPT Outlet Thread
MI ITEM #06267655
MFR #BB3-02MG
Price$149.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Air Regulator - 1/4 in Inlet Port, NPT Outlet Thread
MI ITEM #06267655
MFR #BB3-02MG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$149.74/each

Specifications

Dimensions

  • Inlet Port Size
    1/4 in
  • Weight
    0.80 lbs

Details

  • Accessories
    Pressure Gauge
  • Adjuster Type
    Knob
  • Air Flow
    16 scfm
  • Fluid Type
    Air
  • Maximum Air Flow
    16 scfm
  • Maximum Operating Pressure
    150 psi
  • Outlet Port Thread Type
    NPT
  • Pressure Gauge Included
    Yes
  • Product Type
    Standard Air Regulators
  • Relief Function
    Self-Relieving

Overview

Mfr description
BB3-02MG REGULATOR FILTER UNIT W/ GAUGE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought