Motion
FH341-10-101-P010

SMC CORP OF AMERICA
FH341-10-101-P010

Industrial Filter - 1.2500 in, 10 μm
Mi Item #06267766
MFR #FH341-10-101-P010
Price$337.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
FH341-10-101-P010

Industrial Filter - 1.2500 in, 10 μm
Mi Item #06267766
MFR #FH341-10-101-P010

Mfr description
FH341-10-101-P010 HYDRAULIC FILTER
  • Large M24 drain exhaust port for rapid drainage
  • Easy fluid flow direction reversal
  • Element can be installed and removed easily, simplifying maintenance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$337.24/each

Specifications

Dimensions

  • Port Size
    1.2500 in
  • Weight
    4.6 kg

Details

  • Country of Origin
    JP
  • Filter Rating
    10 μm
  • Filter Type
    Hydraulic
  • Micron Rating
    10 µm
  • Series
    FH
  • Thread Standard
    NPT
  • Type
    Hydraulic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)