Motion
5VXP600
Super HC® XP™ V-Belt - 5VX Section, 60.3 in Outside Length
MI ITEM #06267791
MFR #5VXP600
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Super HC® XP™ V-Belt - 5VX Section, 60.3 in Outside Length
MI ITEM #06267791
MFR #5VXP600

Mfr description
5VXP600 9688-0600
  • Aramid tensile cords combine limited stretch withextraordinary strength and durability that ispound-for-pound stronger than steel
  • Flex-bonded cords arestrongly secured to the body of the belt for equal loaddistribution of bending stress without cord deterioration
  • Distinctive green backing provides protection with machinedsidewalls that provide even sheave groove contact forsmooth operation, less slip and reduced wear
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    42
  • Belt Height
    35/64 in
  • Effective Length
    60.02 in / 1525 mm
  • Nominal Outside Length
    60.0000 in
  • Thickness
    14 mm
  • Top Width
    5/8 in
  • Top Width Per Strand
    5/8 in
  • Weight
    0.58 lbs

Details

  • Belt Back Side
    Smooth
  • Belt Inside
    Notched
  • Belt/Slab
    Belt
  • Cogged/Smooth
    Cogged
  • Color
    Green
  • Construction
    Bandless
  • Cord Material
    Aramid
  • Country of Origin
    USA
  • Description
    The ?exibility of a notched belt, the power of aramid cords, and the stability that's exclusive to Gates Super HC construction. Our Super HC XP Notched Premium belts are designed for applications where standard notched V-belts fail. They are tested to transmit an average of 50% more horsepower than our standard Super HC Molded Notch belts, which helps reduce the overall drive width, weight, and cost.
  • Manufacturer Catalog Number
    5VXP600
  • Material
    Ethylene Elastomeric
  • Maximum Temperature
    +250°F / +121 °C
  • Minimum Temperature
    -60°F / -51 °C
  • Number Of Sides
    Single Sided
  • Number Of Strands
    1
  • Operating Temperature Range
    -60 to +250 °F
  • Outside Circumference
    60.3 in / 1532 mm
  • Product Type
    Industrial V-Belts
  • Section
    5VX
  • Static Conductive
    Yes
  • Trademark
    Super HC™ XP
  • Unitset
    No
  • UPC_NO
    770075633709

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)