1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GREENFIELD INDUSTRIES
47263
3.30 mm, High Speed Steel Material, 36 mm Flute, 118 ° Point Angle
MI ITEM #
06267955
MFR #
47263
Your Price
$2.65
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Holemaking
Drilling and Drill Bits
Metalworking Drill Bits
GREENFIELD INDUSTRIES 47263
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GREENFIELD INDUSTRIES
47263
3.30 mm, High Speed Steel Material, 36 mm Flute, 118 ° Point Angle
MI ITEM #
06267955
MFR #
47263
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
Your Price
$2.65
/each
(List
$3.23
)
Qty
Add to Cart
Overview
Mfr description
47263 RH 3.30 MM JOBBER DRILL
Specifications
Drill Bit Size
3.30 mm
Flute Length
36 mm
Material
High Speed Steel
Point Angle
118 °
Point Type
Radial
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data