Motion
Y9296L
Y9296L
Mi Item #06267974
MFR #Y9296L
Price$9.32/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Y9296L
Mi Item #06267974
MFR #Y9296L

Mfr description
Y9296L GLOVES CUT LEVEL 4 LARGE VIS-TECH
  • CUT RESISTANT ANSI 4 W
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.32/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length  
    11.4 in
  • Size
    L

Details

  • Application
    Construction,Metal Fabrication,Assembly
  • Coating Material
    Nitrile
  • Color
    Black, Hi-Vis Orange
  • Country of Origin
    CN
  • Description
    VIS-TECH HI-VIS ORANGE GLOVE , L
  • Harmonization Code
    6116105520
  • Laundering Capability
    Machine wash in warm water with detergent or soap for 10-15 minutes.,Water temperature should not exceed 140ºF (60ºC).,Rinse in cold water.,Tumble dry low for 15-20 minutes, not exceeding 120ºF (50ºC).,For heavily soiled gloves pre-treat with a stain remover.,Do not use bleach or dry cleaning solution.
  • Lining Material
    HPPE - Polyurethane with Stainless Steel Blend
  • Manufacturer Catalog Number
    Y9296L
  • Material
    High Performance Fibers
  • Material Type
    Knit Gloves - Coated
  • Product Line
    Palm Coated
  • Protection Type
    Palm Coated
  • UPC_NO
    43551062790
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)