Motion
NCA1KF150-1600

SMC CORP OF AMERICA
NCA1KF150-1600

NCA1 TIE ROD CYLINDER with 1.5 in Bore Size
Mi Item #06269591
MFR #NCA1KF150-1600
Price$181.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCA1KF150-1600

NCA1 TIE ROD CYLINDER with 1.5 in Bore Size
Mi Item #06269591
MFR #NCA1KF150-1600

Mfr description
NCA1KF150-1600 CYLINDER, NCA1, TIE ROD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$181.20/each

Specifications

Dimensions

  • Stroke
    16 in

Details

  • Auto-Switch
    Standard
  • Country of Origin
    US
  • Cushion Type
    Cushion Both Ends
  • Made to Order
    Yes
  • Mounting Type
    Front Flange
  • Number of Switches
    2
  • Product Type
    Tie Rod Air Cylinders
  • Series
    NCA1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)