Motion
AB-2007-C-6-SP-2Z

AMERICAN INDUSTRIAL HEAT
AB-2007-C-6-SP-2Z

Heat Exchanger - AB Series, 1 Pass, 10.75 in Shell Dia, 4.500 in Baffle Spacing, 0.375 in Cooling Tube Dia, 5.000 ANSI - 150# Round Flange Shell Side, 5.000 ASA - 150# Flat Faced Flange Tube Side, Max Flow 190 gpm shell / 650.0 gpm Tube, Steel Shell, Copper Tubing, Cast Iron Bonnet, Steel Baffle, Hypalon Gasket, 2 Zinc Anodes Zinc Anodes
Mi Item #06269597
MFR #AB-2007-C-6-SP-2Z
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMERICAN INDUSTRIAL HEAT
AB-2007-C-6-SP-2Z

Heat Exchanger - AB Series, 1 Pass, 10.75 in Shell Dia, 4.500 in Baffle Spacing, 0.375 in Cooling Tube Dia, 5.000 ANSI - 150# Round Flange Shell Side, 5.000 ASA - 150# Flat Faced Flange Tube Side, Max Flow 190 gpm shell / 650.0 gpm Tube, Steel Shell, Copper Tubing, Cast Iron Bonnet, Steel Baffle, Hypalon Gasket, 2 Zinc Anodes Zinc Anodes
Mi Item #06269597
MFR #AB-2007-C-6-SP-2Z

Mfr description
AB-2007-C-6-SP-2Z HEAT EXCHANGER
  • High thermal capacity
  • Large flow capacity
  • Operating pressure for tubes 150 PSI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Baffle Spacing
    4.500 in
  • Cooling Tube Diameter
    0.375 in
  • Drain Port Size
    0.500 NPT
  • Mounting Hole Spacing
    10.00 in
  • Overall Length
    77.88 in
  • Port Size - Shell Side
    5.000 ANSI - 150# Round Flange
  • Port Size - Tube Side
    5.000 ASA - 150# Flat Faced Flange
  • Shell Diameter
    10.75 in
  • Weight
    770 lbs

Details

  • Anode
    2 Zinc Anodes
  • Baffle Material
    Steel
  • End Bonnet Material
    Cast Iron
  • Flow Rate - Shell Side
    190 gpm
  • Flow Rate - Tube Side
    90.0 to 650.0 gpm
  • Gasket Material
    Hypalon
  • Manufacturer Catalog
  • Max Operating Temperature
    +300 °F
  • Mounting Bracket Material
    Steel
  • Number Of Passes
    1
  • Parts List
  • Replacement Bonnet Gasket
    302-1022 Hypalon
  • Replacement Foot Bracket
    208-0013
  • Replacement In Out Bonnet Single Pas
    208-0002 Cast Iron
  • Replacement Zinc Anode
    301-0003
  • Series
    AB
  • Shell Material
    Steel
  • Tubing Material
    Copper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)