Motion
55AC10C
55AC Triac AC Motor Speed Control
MI ITEM #06269637
MFR #55AC10C
List Price$277.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
55AC Triac AC Motor Speed Control
MI ITEM #06269637
MFR #55AC10C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$277.37/each for your price

Overview

Mfr description
55AC10C AC VOLTAGE SUPPLY CHASSIS
  • Chassis and enclosed (NEMA 1) models
  • Chassis models include mounting hardware
  • Chassis models mount via potentiometer bushing
  • 120 and 240VAC supply models, ± 10%
  • 10A and 15A continuous rated models
  • -10° to +45°C ambient temperature
  • 50/60Hz operation

Specifications

  • Length
    2.2000 in
  • Width
    2.9000 in
  • Height
    3.5000 in
  • Weight
    1.66 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought