Motion
10S45MM

TB WOODS
10S45MM

Sleeve Coupling Flange - Shaft Hub, Size 10, 45 mm Bore, Cast Iron Material
MI ITEM #06273170
MFR #10S45MM
Your Price$226.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
10S45MM

Sleeve Coupling Flange - Shaft Hub, Size 10, 45 mm Bore, Cast Iron Material
MI ITEM #06273170
MFR #10S45MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$226.11/each(List $260.03)

Overview

Mfr description
10S X 45MM SURE-FLEX FLANGE

Specifications

  • Hub Flange Type Code
    S
  • Coupling Size Code
    10
  • Bore Type
    Bored to Size
  • Bore Diameter
  • Hub Type
    Shaft Hub
  • Hub Material
    Cast Iron
  • Flange Diameter
  • Length Through Bore
  • Coupling Overall Length
    5.6875 in
  • Hub End Outside Diameter
    4.3750 in
  • Max Rpm
    3600 rpm
  • Horsepower @ 100 RPM
    5.9 HP with EPDM or Neoprene sleeve, 18 HP with Hytrel sleeve
  • Series
    Sure-Flex
  • Keyway Size
    14 mm x 3.8 mm
  • Manufacturer Upc Number
    698672154406
  • UPC_NO
    698672154406
  • Material
    High Strength Cast Iron
  • Outside Diameter
    7.5000 in
  • Product Type
    Sleeve Coupling Flanges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text