Motion
AR30-03H-1-A
Modular Air Regulator - 3/8 in Inlet Port, Rc Inlet Thread, Straight, 3/8 in Outlet Port, Rc Outlet Thread, Straight, 3 to 30 psi
MI ITEM #06273189
MFR #AR30-03H-1-A
List Price$25.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Modular Air Regulator - 3/8 in Inlet Port, Rc Inlet Thread, Straight, 3/8 in Outlet Port, Rc Outlet Thread, Straight, 3 to 30 psi
MI ITEM #06273189
MFR #AR30-03H-1-A

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$25.25/each for your price

Overview

Mfr description
AR30-03H-1-A REGULATOR

Specifications

  • Set Pressure Range
    3 to 30 psi
  • Maximum Set Pressure
    29 psi
  • Knob Type
    Downward Knob
  • Included Options
    Set Nut for Panel Mount
  • Fluid Comp
    Air
  • Body Size
    30
  • Inlet Port Size
    3/8 in
  • Inlet Port Type
    Straight
  • Series/System
    AR-A
  • Pressure Gauge Included
    Without Pressure Gauge
  • Pressure Gauge
    Without pressure gauge
  • Mounting Type
    With Set Nut (For Panel Mount)
  • Outlet Port Size
    3/8 in
  • Outlet Port Type
    Straight
  • Weight
    0.34 kg
  • Backflow Function
    Without Backflow Function
  • Pressure Unit
    Name Plate and Pressure Guage in SI Units: MPa
  • Outlet Port Thread Type
    Rc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text