Motion
84913
Socket Set - 3/8 in Drive Size
Mi Item #06273258
MFR #84913
Price$129.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Set - 3/8 in Drive Size
Mi Item #06273258
MFR #84913

Mfr description
84913 7 PC IMPACT HEX SAE SOCKET SET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$129.31/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Max Size
    1/2 in
  • Maximum Set Hex Size
    1/2 in
  • Min Size
    3/16 in
  • Minimum Set Hex Size
    3/16 in

Details

  • Container Type
    Rail
  • Finish Coating
    Maganese Phosphate
  • Measurement Type
    Inch
  • Number Of Pieces
    7
  • PSC Code
    5120
  • UPC_NO
    099575849138
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)