Motion
1827001597

AVENTICS
1827001597

Ab6 Clevis Mount - For use with ISO 15552, 80 mm Bore, Aluminum Forged Material, Includes Screw
Mi Item #06273341
MFR #1827001597
Price$80.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
1827001597

Ab6 Clevis Mount - For use with ISO 15552, 80 mm Bore, Aluminum Forged Material, Includes Screw
Mi Item #06273341
MFR #1827001597

Mfr description
1827001597 SWIVEL CLEVIS MTG 80MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$80.70/each

Specifications

Dimensions

  • Bore Diameter
    80 mm
  • Cylinder Size
    80 mm
  • Thread Size
    M16x1.5

Details

  • Cylinder Application Type
    Pneumatic Cylinder
  • For Use With
    ISO 15552
  • Hardware Type
    AB6 Clevis Mount
  • Includes
    Screw
  • Manufacturer Product Page
  • Material
    Aluminum Forged
  • Mounting Type
    Clevis
  • Replacement Part Type
    Clevis Mounting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)