1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
REXNORD INC
10309235
Chain Guide - Chain Guide, .7300 in Overall Length, 4 in Width, Polyamide Material
MI ITEM #
06273392
MFR #
10309235
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Conveyor Chain and Sprockets
Parts and Accessories
REXNORD INC 10309235
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
REXNORD INC
10309235
Chain Guide - Chain Guide, .7300 in Overall Length, 4 in Width, Polyamide Material
MI ITEM #
06273392
MFR #
10309235
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
10309235 CHN GUIDE P18CC UH 10FT
Specifications
Accessory Type
Chain Guide
Material
Polyamide
Width
4 in
Length
.7300 in
Weight
0.80 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data