Motion
1827001631

AVENTICS
1827001631

Pm7 Flexible Plate Coupling - M16x1.5 Thread Rod Size, For use with PRA, TRB, CCL-IC, -IS, CCI, SSI, KPZ, 167, RPC, Steel Material
Mi Item #06277260
MFR #1827001631
Price$107.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
1827001631

Pm7 Flexible Plate Coupling - M16x1.5 Thread Rod Size, For use with PRA, TRB, CCL-IC, -IS, CCI, SSI, KPZ, 167, RPC, Steel Material
Mi Item #06277260
MFR #1827001631

Mfr description
1827001631 FLEXIBLE PLATE COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$107.78/each

Specifications

Dimensions

  • Rod - Thread Size
    M16x1.5 Thread
  • Thread Size
    M16x1.5

Details

  • Cylinder Application Type
    Pneumatic Cylinder
  • For Use With
    -IS, 167, CCI, CCL-IC, KPZ, PRA, RPC, SSI, TRB
  • Hardware Type
    PM7 Flexible Plate Coupling
  • Manufacturer Product Page
  • Material
    Steel
  • Replacement Part Type
    Flexible Plate Coupling
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)