Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 1.575 in Shaft Dia., 2.681 in OD, 0.500 in Overall Width, D8-SPL Design, Polyacrylate Elastomer (ACM) Lip Material
Mi Item #06277450
MFR #15972

Mfr description
15972 SEAL
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Outside Diameter
    2.681 in
  • Overall Width
    0.500 in
  • Shaft Diameter
    1.575 in
  • Weight
    0.13 lbs

Details

  • Design Type
    D8-SPL
  • Lip Material
    Polyacrylate Elastomer (ACM)
  • Manufacturer Upc Number
    085311501101
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Seal Type
    Double Lip
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)