Motion
56082 35-1099-07 ADFLO BATTERY LITHIUM-I LITHIUM-ION

3M
56082 35-1099-07 ADFLO BATTERY LITHIUM-I LITHIUM-ION

3M™ Adflo™ Powered Air Purifying Respirator Battery 35-1099-07, Lithium Ion, 1 EA/Case
Mi Item #06277492
MFR #56082 35-1099-07 ADFLO BATTERY LITHIUM-I LITHIUM-ION
Price$795.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
56082 35-1099-07 ADFLO BATTERY LITHIUM-I LITHIUM-ION

3M™ Adflo™ Powered Air Purifying Respirator Battery 35-1099-07, Lithium Ion, 1 EA/Case
Mi Item #06277492
MFR #56082 35-1099-07 ADFLO BATTERY LITHIUM-I LITHIUM-ION

Mfr description
56082 35-1099-07 ADFLO BATTERY LITHIUM-I
  • For industrial/occupational use only. Not for consumer sale or use.
  • Adflo Battery
  • Replacement Part
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$795.87/each

Specifications

Dimensions

  • Weight
    1.111 lb

Details

  • Battery Life
    12 hrs
  • Battery Type
    PAPR: Lithium ion
  • Intrinsically Safe Standard
    No
  • Manufacturer Upc Number
    00051141560823
  • Product Types
    Battery
  • Series/System Compatibility
    9100-Air
  • Standards Met
    NIOSH Approved
  • UPC_NO
    00051141560823
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)