Motion
70180906
60 Grit Aluminum Oxide Bench & Pedestal Grinding Wheel; 6" Diam x 1" Hole x 1" Thick, 5410 Max RPM, O Hardness, Medium Grade , Vitrified Bond
MI ITEM #06277730
MFR #70180906
Price$34.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
60 Grit Aluminum Oxide Bench & Pedestal Grinding Wheel; 6" Diam x 1" Hole x 1" Thick, 5410 Max RPM, O Hardness, Medium Grade , Vitrified Bond
MI ITEM #06277730
MFR #70180906

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$34.15/each

Specifications

Dimensions

  • Hole Size
    1 in
  • Wheel Diameter
    6 in
  • Wheel Thickness
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Additional Details
    Semi-Friable
  • Bond Type
    Vitrified
  • Color
    Gray
  • Grade
    Medium
  • Grain Structure
    6
  • Grit Number
    60
  • Max Rpm
    5410 rpm
  • Porosity
    Non-Porous
  • Specification
    27A60O6V13
  • Wheel Hardness
    O
  • Wheel Hardness Rating
    Medium

Overview

Mfr description
66253255211 6X1X1" 60G A/O TRU-MAXX
  • Aluminum oxide is the most commonly used abrasive. Best-suited for general purpose deburring and blending, it is tough, economical and fracture-resistant. Commonly used on ferrous alloys, high-tensile materials, and wood.; Vitrified bonds are made from a mixture of clays fused at high temperatures, creating a glass bond.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought