Motion
70180930
Tru-Maxx Bench and Pedestal Grinding Wheels - Grade: Coarse, Grit Number: 46, Wheel Dia: 7 in, Gray Color
MI ITEM #06277733
MFR #70180930
Price$45.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tru-Maxx Bench and Pedestal Grinding Wheels - Grade: Coarse, Grit Number: 46, Wheel Dia: 7 in, Gray Color
MI ITEM #06277733
MFR #70180930

Mfr description
66253269713 7X3/4X1" 46G A/O TRU-MAXX
  • Aluminum oxide is the most commonly used abrasive. Best-suited for general purpose deburring and blending, it is tough, economical and fracture-resistant. Commonly used on ferrous alloys, high-tensile materials, and wood.; Vitrified bonds are made from a mixture of clays fused at high temperatures, creating a glass bond.
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$45.13/each

Specifications

Dimensions

  • Hole Size
    1 in
  • Overall Thickness
    3/4 in
  • Wheel Diameter
    7 in
  • Wheel Thickness
    3/4 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Additional Details
    Semi-Friable
  • Bond Type
    Vitrified
  • Color
    Gray
  • Grade
    Coarse
  • Grain Structure
    6
  • Grit Number
    46
  • Max Rpm
    3600 rpm
  • Package Quantity
    1
  • Porosity
    Non-Porous
  • Specification
    27A46O6V13
  • Wheel Color
    Gray
  • Wheel Hardness
    O
  • Wheel Hardness Rating
    Medium
  • Wheel Type
    Type 1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)