Motion
85642080
36 Grit Aluminum Oxide Bench & Pedestal Grinding Wheel; 10" Diam x 1-1/4" Hole x 1" Thick, 3250 Max RPM, P Hardness, Very Coarse Grade , Vitrified Bond
MI ITEM #06277744
MFR #85642080
List Price$75.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
36 Grit Aluminum Oxide Bench & Pedestal Grinding Wheel; 10" Diam x 1-1/4" Hole x 1" Thick, 3250 Max RPM, P Hardness, Very Coarse Grade , Vitrified Bond
MI ITEM #06277744
MFR #85642080

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$75.63/each for your price

Overview

Mfr description
66253255252 10X1X1-1/4" 36G A/O
  • Aluminum oxide is the most commonly used abrasive. Best-suited for general purpose deburring and blending, it is tough, economical and fracture-resistant. Commonly used on ferrous alloys, high-tensile materials, and wood.; Vitrified bonds are made from a mixture of clays fused at high temperatures, creating a glass bond.

Specifications

  • Wheel Diameter
    10 in
  • Hole Size
    1-1/4 in
  • Wheel Hardness Rating
    Medium
  • Wheel Thickness
    1 in
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    36
  • Grain Structure
    5
  • Grade
    Very Coarse
  • Porosity
    Non-Porous
  • Bond Type
    Vitrified
  • Wheel Hardness
    P
  • Max Rpm
    3250 rpm
  • Color
    Gray
  • Additional Details
    Semi-Friable
  • Specification
    27A369P5V13

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text