Motion
85642189
60 Grit Aluminum Oxide Bench & Pedestal Grinding Wheel; 10" Diam x 1-1/2" Hole x 1-1/2" Thick, 3250 Max RPM, P Hardness, Medium Grade , Vitrified Bond
MI ITEM #06277754
MFR #85642189
Price$101.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
60 Grit Aluminum Oxide Bench & Pedestal Grinding Wheel; 10" Diam x 1-1/2" Hole x 1-1/2" Thick, 3250 Max RPM, P Hardness, Medium Grade , Vitrified Bond
MI ITEM #06277754
MFR #85642189

Mfr description
66253255259 10X1-1/2X1-1/4"60G A/O
  • Aluminum oxide is the most commonly used abrasive. Best-suited for general purpose deburring and blending, it is tough, economical and fracture-resistant. Commonly used on ferrous alloys, high-tensile materials, and wood.; Vitrified bonds are made from a mixture of clays fused at high temperatures, creating a glass bond.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$101.30/each

Specifications

Dimensions

  • Hole Size
    1-1/2 in
  • Wheel Diameter
    10 in
  • Wheel Thickness
    1-1/2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Additional Details
    Semi-Friable
  • Bond Type
    Vitrified
  • Color
    Gray
  • Grade
    Medium
  • Grain Structure
    5
  • Grit Number
    60
  • Max Rpm
    3250 rpm
  • Porosity
    Non-Porous
  • Specification
    27A60P5V13
  • Wheel Hardness
    P
  • Wheel Hardness Rating
    Medium

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)