Motion
85642205
60 Grit Aluminum Oxide Bench & Pedestal Grinding Wheel; 12" Diam x 1-1/4" Hole x 1" Thick, 2705 Max RPM, P Hardness, Medium Grade , Vitrified Bond
MI ITEM #06277756
MFR #85642205
List Price$102.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
60 Grit Aluminum Oxide Bench & Pedestal Grinding Wheel; 12" Diam x 1-1/4" Hole x 1" Thick, 2705 Max RPM, P Hardness, Medium Grade , Vitrified Bond
MI ITEM #06277756
MFR #85642205

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$102.03/each for your price

Overview

Mfr description
66253255244 12X1X1-1/4" 60G A/O
  • Aluminum oxide is the most commonly used abrasive. Best-suited for general purpose deburring and blending, it is tough, economical and fracture-resistant. Commonly used on ferrous alloys, high-tensile materials, and wood.; Vitrified bonds are made from a mixture of clays fused at high temperatures, creating a glass bond.

Specifications

  • Wheel Diameter
    12 in
  • Hole Size
    1-1/4 in
  • Wheel Hardness Rating
    Medium
  • Wheel Thickness
    1 in
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    60
  • Grain Structure
    5
  • Grade
    Medium
  • Porosity
    Non-Porous
  • Bond Type
    Vitrified
  • Wheel Hardness
    P
  • Max Rpm
    2705 rpm
  • Color
    Gray
  • Additional Details
    Semi-Friable
  • Specification
    27A60P5V13

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text