Motion
85642254
Tru-Maxx Bench and Pedestal Grinding Wheels - Grade: Coarse, Grit Number: 36/46, 46, Wheel Dia: 12 in, Gray Color
Mi Item #06277761
MFR #85642254
Price$177.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tru-Maxx Bench and Pedestal Grinding Wheels - Grade: Coarse, Grit Number: 36/46, 46, Wheel Dia: 12 in, Gray Color
Mi Item #06277761
MFR #85642254

Mfr description
66253255230 12X2X1-1/4" 46G A/O
  • Aluminum oxide is the most commonly used abrasive. Best-suited for general purpose deburring and blending, it is tough, economical and fracture-resistant. Commonly used on ferrous alloys, high-tensile materials, and wood.; Vitrified bonds are made from a mixture of clays fused at high temperatures, creating a glass bond.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$177.78/each

Specifications

Dimensions

  • Hole Size
    1-1/4 in
  • Overall Thickness
    2.0000 in
  • Wheel Diameter
    12 in
  • Wheel Thickness
    2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Additional Details
    Semi-Friable
  • Bond Type
    Vitrified
  • Color
    Gray
  • Grade
    Coarse
  • Grain Structure
    5
  • Grit Number
    36/46, 46
  • Max Rpm
    2705 rpm
  • Package Quantity
    1
  • Porosity
    Non-Porous
  • Specification
    27A46P5V13
  • Wheel Color
    Gray
  • Wheel Hardness
    P
  • Wheel Hardness Rating
    Medium
  • Wheel Type
    Type 1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)